Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167M-7
Zoro # G3670585
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Included Sizes 7 mm
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 167M-7
- Zoro # G3670585
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 7 mm |
Dimension Type | Angle |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 7 mm, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 232 Piece Mechanics Tool Set in 3 Drawer Storage Box (80944)
- ANDERSON POWER PRODUCTS Red Powerpole Kit, 1/0,180A (124273-001)
- MITUTOYO Steel Rule, Rigid, 6In, 50/100ths/0.5/1mm (182-206)
- DRILL AMERICA #3 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD3S)
- STARRETT Radius Gage (167-7/16)
- STARRETT Radius Gage (167M-10)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Radius Gage (167-3/8)
- STARRETT Radius Gage (167-11/64)
- STARRETT Radius Gage (167-1/32)
- MITUTOYO Radius Gage (186-107)
- Starrett Radius Gauges