Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167M-6
Zoro # G3670567
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Included Sizes 6 mm
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 167M-6
- Zoro # G3670567
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 6 mm |
Dimension Type | Angle |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 6 mm, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in Torque Lock Large Capacity Locking Plier (48-22-3541)
- SEYMOUR MIDWEST KENYON Meter Key, 1/2" Opening (SP50167)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR44)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1792999)
- STARRETT Radius Gage (167-1/4)
- STARRETT Radius Gage (167M-1/2)
- STARRETT Radius Gage (167-7/16)
- STARRETT Radius Gage (167-1/16)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage (167-3/32)
- STARRETT Radius Gage W/Holder (S167AHZ)
- Starrett Radius Gauges