Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167M-3
Zoro # G3670506
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Angle
- Included Sizes 3 mm
- Number of Leaves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 167M-3
- Zoro # G3670506
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 3 mm |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 3 mm, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, SAE, 5/8" Head Sz (05020080001)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F4---21)
- SENCO Air Flooring Stapler, 16 ga. (SHF200)
- STARRETT Radius Gage (167-3/64)
- STARRETT Radius Gage (167-3/8)
- STARRETT Radius Gage (167-3/16)
- STARRETT Radius Gage (167M-10)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Radius Gage (167-1/16)
- STARRETT Radius Gage (167-1/32)
- Starrett Precision Measuring Tools