Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167M-13
Zoro # G3132346
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Sizes 13 mm
- Number of Leaves 1
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 167M-13
- Zoro # G3132346
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 13 mm |
Dimension Type | Angle |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 13 mm, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch Set, 1/2 to 1 In, 33 Pc (22N850)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55116)
- MAG-MATE Inspection Mirror, 7" to 36" L, Round (IMS123HVO)
- CENTURY DRILL & TOOL DoubleEnd Bit, Phillip 2 and Slot8-10, 2in (70282)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- STARRETT Radius Gage (167-3/16)
- STARRETT Radius Gage (167M-10)
- STARRETT Radius Gage (167-1/64)
- STARRETT Radius Gage (167-3/64)
- STARRETT Radius Gage (167-7/16)
- BAILEIGH INDUSTRIAL Radius Gage Set, 2-1/2 to 30 in. Range (RG-750)
- Starrett Precision Measuring Tools