Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167M-11
Zoro # G3132337
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Included Sizes 11 mm
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 167M-11
- Zoro # G3132337
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 11 mm |
Dimension Type | Angle |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 11 mm, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- C (46773)
- MAYHEW SELECT Handguarded Bullpoint Chisel, 12in L (80205)
- UNIBOR 9/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25118)
- ALLIED INTERNATIONAL Aviation Tin Snip, Right Cut (31652)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- STARRETT Radius Gage (167-1/4)
- STARRETT Radius Gage (167-3/8)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- Starrett Precision Gauges & Accessories