Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167-7/64
Zoro # G3670445
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Sizes 7/64 in
- Number of Leaves 1
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 167-7/64
- Zoro # G3670445
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 7/64 in |
Dimension Type | Angle |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 7/64 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Tap Wrench 240 Cle-Line #8 (C67205)
- DYNAMIC Tools 25oz Framing Hammer Milled Face, Hickory Handle (D041110)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 43 mm Size, Standard Socket, Black Phosphate (49-66-6381)
- E-Z LOK 5/8-11 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-8 (500-8)
- STARRETT Radius Gage (167-1/64)
- STARRETT Radius Gage (167-7/16)
- STARRETT Radius Gage (167-13/64)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage (167-1/32)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- STARRETT Radius Gage (167-1/16)
- Starrett Precision Measuring Tools