Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167-3/8
Zoro # G3132285
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0.045 to 0.135
- Gauges per Set 1
- Accuracy (In.) +/-0.002
- Finish Satin Chrome
- Configuration 5 Convex & Concave Radii
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 167-3/8
- Zoro # G3132285
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 3/8 in |
Size | 2 1/2 in x 1/32 in x 2 7/16 in |
Dimension Type | Angle |
Details
Item | Individual Radius Gauge |
Range (In.) | 0.045 to 0.135 |
Gauges per Set | 1 |
Accuracy (In.) | +/-0.002 |
Finish | Satin Chrome |
Configuration | 5 Convex & Concave Radii |
Maximum Measurement - Inch | 3/8 in |
Range | 3/8 in |
Accuracy | +/-0.002 in |
Minimum Measurement - Inch | 1/64 in |
Number of Leaves | 1 |
Description
This Starrett 167-3/8 Radius Gage is the ideal tool for determining the exact radius of any convex or concave work piece. The radius gage has a total length of 2 7/16 in., with its largest measurement being 3/8 in.. It has an accuracy of +/-0.002 in. and comes with one gauge per set. Its smallest measurement is 1/64 in.. With a satin chrome finish, this radius gage can be used on either small or large work pieces. If you're looking for accurate measurements on your work pieces, then you will definitely want to invest in the Starrett 167-3/8 Radius Gage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 8PC COBALT S&D DRILL SET 9/16-1" BY 16ths (1000C8)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 12", 1-1/2", Natural (W-73)
- NUPLA Soft Face Sledge, 12 lb., 32 In, Fiberglass (6894286)
- RIDGID Nuts, PK5 (44695)
- STARRETT Radius Gage (272B)
- STARRETT Radius Gage (167-1/4)
- STARRETT Radius Gage (167M-1/2)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- MITUTOYO Radius Gage (186-107)
- Starrett Radius Gauges