Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167-13/64
Zoro # G3670357
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Included Sizes 13/64 in
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 167-13/64
- Zoro # G3670357
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 13/64 in |
Dimension Type | Angle |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 13/64 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Magnifier Sheet 7 X 10 Individually Wrapped and Sealed (900-239)
- INGERSOLL-RAND RATCHET AIR 38IN DRIVE 104IN 50FTLBS 150RPM (IRT107XPA)
- MAG-MATE Magnetic Squaring Arm for Shears (MSAS01)
- XTRWELD F-02-150X140 06 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF062400HD)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage (167-3/8)
- STARRETT Radius Gage (167-3/32)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- STARRETT Radius Gage (272A)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- STARRETT Radius Gage (167-1/16)
- Starrett Precision Measuring Tools