Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167-1/2
Zoro # G3132249
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Sizes 1/2 in
- Number of Leaves 1
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 167-1/2
- Zoro # G3132249
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 1/2 in |
Dimension Type | Angle |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 1/2 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25)
- BON TOOL Bon 21-271 Brick Spacing Tape 16 Foot (21-271)
- KRAFT TOOL Elite Series Opti-FLEX St, 16"x5 (PLE474K)
- POWERBUILT 11" Long Nose Hose Jaw Pliers (640863)
- STARRETT Radius Gage (167-1/32)
- STARRETT Radius Gage (167-13/64)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- STARRETT Radius Gage (272B)
- STARRETT Radius Gage (167M-1/2)
- STARRETT Radius Gage (167-3/16)
- STM 26pc Metric Radius Gauge Set With Holder (225010)
- Starrett Precision Measuring Tools