Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167-1/16
Zoro # G3670305
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Sizes 1/16 in
- Number of Leaves 1
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 167-1/16
- Zoro # G3670305
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 1/16 in |
Dimension Type | Angle |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 1/16 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 600 MCM Aluminum 6T U Style Die (49-16-U600)
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- MILWAUKEE TOOL M18 Redlithium 18V Cp2.0 2 Ah Battery (ML48-11-1820)
- NANUK CASES Foam Inserts (3 Part) for 904 Case (904-FOAM)
- STARRETT Radius Gage (167M-1/2)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Radius Gage (167M-10)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- Starrett Radius Gauges