Shop All Radius Gauges
Starrett
Radius Gage 090 Formerly Pt22968
Mfr # 167-090
Zoro # G0965861
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Included Sizes 0.09 in
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 167-090
- Zoro # G0965861
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 0.09 in |
Dimension Type | Angle |
Details
Item | Radius Gage 090 Formerly Pt22968 |
Number of Leaves | 1 |
Description
Radius Gage 090 Formerly Pt22968, Dimension Type Angle, Included Sizes 0.09 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO HSS-Co5 Drill Bit, Black/Gold, 29/64", PK5 (228826)
- BOSCH Fixed Router Base, 1 15/16 Base Dia (PR001)
- WESTWARD Aluminum Hawk, 13 In, ErgoSoft Handle (13A763)
- DRILL AMERICA 1-11in-1/2 NPT HSS 5 Flute Pipe Tap, Left Hand (DWT64010LH)
- STARRETT Radius Gage (167-1/16)
- STARRETT Radius Gage (272B)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- STARRETT Radius Gage (167-3/8)
- STARRETT Radius Gage (167-1/4)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Radius Gage (167M-3)
- Starrett Precision Gauges & Accessories