Shop All Radius Gauges
Starrett
Radius Gage 080 Formerly Pt22967
Mfr # 167-080
Zoro # G0965855
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Included Sizes 0.08 in
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 167-080
- Zoro # G0965855
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 0.08 in |
Dimension Type | Angle |
Details
Item | Radius Gage 080 Formerly Pt22967 |
Number of Leaves | 1 |
Description
Radius Gage 080 Formerly Pt22967, Dimension Type Angle, Included Sizes 0.08 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 41 mm Size, Standard Socket, Black Phosphate (49-66-6379)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- DEWALT Hollow Bit, 1 1/8 in, 1.125, Fractional In (DWA58918)
- STARRETT Radius Gage (167-3/64)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Radius Gage (167M-1/2)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- STARRETT Radius Gage (272B)
- STARRETT Radius Gage (167-1/4)
- HHIP 10 Piece Radius Gage Set - .55-1" (4901-0044)
- Starrett Radius Gauges