Shop All Radius Gauges
Starrett
Radius Gage 060 Formerly Pt22965
Mfr # 167-060
Zoro # G0965837
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Angle
- Number of Leaves 1
- Included Sizes 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 167-060
- Zoro # G0965837
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.06 in |
Details
Item | Radius Gage 060 Formerly Pt22965 |
Number of Leaves | 1 |
Description
Radius Gage 060 Formerly Pt22965, Dimension Type Angle, Included Sizes 0.06 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- MAG-MATE Mechanical Finger Retriever 3 Piece Set (612-712-715CF)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/8 In, 3 (4WZW9)
- STARRETT Radius Gage (167M-1/2)
- STARRETT Radius Gage (167-3/64)
- STARRETT Radius Gage (167-1/64)
- STARRETT Radius Gage (167-3/8)
- STARRETT Radius Gage (167M-10)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STM 25pc Radius Gauge Set With Holder (225005)
- Starrett Radius Gauges