Shop All Radius Gauges
Starrett
Radius Gage 015 Formerly Pt22959
Mfr # 167-015
Zoro # G0965776
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Angle
- Included Sizes 0.015 in
- Number of Leaves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 167-015
- Zoro # G0965776
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.015 in |
Details
Item | Radius Gage 015 Formerly Pt22959 |
Number of Leaves | 1 |
Description
Radius Gage 015 Formerly Pt22959, Dimension Type Angle, Included Sizes 0.015 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA 3Pc Specialty BlowGun Assortment (IPA8055)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502169210)
- DEWALT Tool Tote With Organizer, Plastic, Black, 24 in W x 12-3/4 in D x 11-1/4 in H (DWST24075)
- KRAFT TOOL Walking Edger, 8" x 8" 1/2"R (CC108-01)
- STARRETT Radius Gage (167M-10)
- STARRETT Radius Gage (167-11/64)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- STARRETT Radius Gage (167-13/64)
- STARRETT Radius Gage W/Holder (S167AHZ)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- Starrett Radius Gauges