Shop All Combination Square Sets and Components
Starrett
Protractor Head, Non-Reversible, Cast Iron
Mfr # CPNR-1224W
Zoro # G1081656
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Head Type Non-Reversible Protractor
- Head Material Cast Iron
- Finish Black Wrinkle
- Features Bearing Surfaces Accurately Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # CPNR-1224W
- Zoro # G1081656
- UPC # 049659501087
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Overall Width | 1 in |
Compatible Blade Width | 1 in |
Overall Length | 4 in |
Details
Item | Head |
Number of Pieces | 1 |
Head Type | Non-Reversible Protractor |
Head Material | Cast Iron |
Finish | Black Wrinkle |
Features | Bearing Surfaces Accurately Ground |
Material | Chrome |
Compatible Square Type | Bevel Protractor, Combination Set, Combination Squares |
Compatible with Manufacturer Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
Color | Black |
Compatible Manufacturer Part Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
Compatible Manufacturer Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
For Use with Mfr. Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
For Use With Mfr. Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
Description
Protractor Head, Non-Reversible, Compatible with Manufacturer Model Number 11H-12-4R, 11HC-12-4R, C11H-12-4R, Compatible with Grainger Part Number 26Y957, 2ZUR1, 3AEP9, Head Type Non-Reversible Protractor, Finish Wrinkle, Material Chrome, Compatible Square Type Bevel Protractor, Combination Set, Combination Squares, Product Type Head, Color Black, Compatible Blade Width 1 in, Overall Length 4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (445510)
- MARTIN TOOL Pick Hammers, MARTIN TOOLS (156G)
- JET Cold Saw, Cast Iron, 2 HP, 220V, 3-Phase (414203K)
- STARRETT Spindle Square (649-1M)
- STARRETT Combination Square Blade, 12 In, 16R (CB12-16R)
- STARRETT Combination Sqaure Blade, 6 In, 4R (CB6-4R)
- STARRETT Combination Square, 24 In, 2 Pc (C11H-24-4R)
- STARRETT Combination Set (435ME-600)
- STARRETT Combination Square Set, 4 In, 2 Pc (C11H-4-4R)
- IGAGING 24" 2 Piece Precision Combination Square Set - 34-224-2 (34-224-2)
- Starrett Measuring and Layout Tools