Shop All Protractors
Starrett
Protractor
Mfr # C359FZ
Zoro # G0965651
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1/2 Degrees
- Range 0 Degrees to 360 Degrees
- Repeatability 1/4 Degrees
- Material Steel
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C359FZ
- Zoro # G0965651
- Country of Origin United States
- Category Protractors
Dimensions
Head Length | 3 in |
Blade Length | 12 in, 7 in |
Details
Item | Bevel Protractor |
Graduations | 1/2 Degrees |
Range | 0 Degrees to 360 Degrees |
Repeatability | 1/4 Degrees |
Material | Steel |
Finish | Uncoated |
Accuracy | +/-1/4 Degrees |
Operation Type | Mechanical |
Magnetic Head | No |
Blade Thickness | 0.125 in |
Head Shape | Circle |
Protractor Style | Bevel Protractor |
Description
This Starrett C359FZ Bevel Protractor is the accurate tool you need to get precise measurements. With a blade length of 12 in and 7 in, this bevel protractor can measure up to 360 degrees. The graduations are at 1/2 degrees and the accuracy is at 1/4 degrees. It has a steel blade that measures 0.125 in thick and a head length of 3 in. This uncoated bevel protractor comes with a 3 in long head, giving you more working space when using it on your projects. This Starrett Bevel Protractor is an accurate measuring tool that will give you precise results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1" Impact T20 Insert Bits (15 Pack) (48-32-5011)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- KRAFT TOOL Narrow London Brick Trowel w/Wood, 11 (BL705)
- STARRETT Combination Miter Protractor, 12 In (CP505A-12)
- STARRETT Bevel (47)
- STARRETT Protractor Head Reverse (PR-1224W)
- STARRETT Blade, 12" for 359 Bevel Protractor (PT04781)
- STARRETT Protractor Head Reverse (PR-1224S)
- STARRETT 6 in. Steel Protractor (ST435683)
- MITUTOYO Electronic Digital Protractor, 6 In, SPC (950-318)
- Starrett Protractors & Machinist Squares