Shop All Nail Sets
Starrett
Prick Punch Set
Mfr # S816PC
Zoro # G0585947
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Includes 1/8 in, 1/8 in Center Punches, 3/32 in, 5/32 Prick Punches and 1/16 in
- Material Applications Metal, Plastic, Wood
- Set Type Punch Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/16 in, 3/32 in, 1/8 in, 5/32 in |
Overall Length | 4 in |
Details
Item | Prick Punch Set |
Number of Pieces | 5 |
Material | Steel |
Includes | 1/8 in, 1/8 in Center Punches, 3/32 in, 5/32 Prick Punches and 1/16 in |
Material Applications | Metal, Plastic, Wood |
Set Type | Punch Set |
Grip Style | Knurled |
Blade Tip Shape | Pointed |
Includes Handguard | No |
Container Type | Case |
Types Included | Center Punch, Prick Punch |
Includes Handle | No |
Measurement Type | SAE |
Includes Striking Cap | No |
Description
Prick Punch Set, Set Type Punch Set, Types Included Center Punch, Prick Punch, Number of Pieces 5, Blade Tip Shape Pointed, Includes Handle No, Includes Handguard No, Material Applications Metal, Plastic, Wood, Overall Length 4 in, Includes 1/8 in, 1/8 in Center Punches, 3/32 in, 5/32 Prick Punches and 1/16 in, Tip Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, Material Steel, Measurement Type SAE, Container Type Case, Grip Style Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411PD)
- MAYHEW PRO Hollow Punch, Round, Steel, 16mm x 1-1/8 In (50561)
- WESTWARD Warding File, Smooth Cut, Rect, 10 In L (10Z738)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- STARRETT Nail Set (S800PC)
- MAYHEW Pilot Punch Set, Not Tether Capable (62252)
- STANLEY Nail Set, 1/32, 2/32, 3/32, #2 Phillips, 3 Pc (DWHT58503)
- GROZ Nail Punch Set, 4", 3pcs. (25366)
- DASCO PRO Nail Set, 1/32" Tip x 4" L, Black Oxide (696)
- MAYHEW Solid Punch Set, Not Tether Capable (61340)
- SPRING TOOLS 1/32" & 2/32" Spring Tools 32R12-1 Spring Tools Double Ended Nail Set (32R12-1)
- Starrett Cutting and Shaping Tools