Shop All Hand Held Punches
Starrett
Prick Punch
Mfr # 816B
Zoro # G3193989
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Overall Length 4 in
- Tip Type Point
- Grip Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 816B
- Zoro # G3193989
- UPC # 049659530445
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Overall Length | 4 in |
Hole Diameter | 1/8 in |
Taper Length | 1 1/2 in |
Tip Size | 1/8 in |
Details
Item | Prick Punch |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tip Type | Point |
Grip Style | Knurled |
Includes Handguard | No |
Measurement Type | SAE |
Shank Shape | Round |
Material Applications | Metal, Plastic, Wood |
Automatic | No |
Punch Type | Prick Punch |
Container Type | Box |
Includes Striking Cap | No |
Description
Prick Punch, Automatic No, Punch Type Prick Punch, Tip Size 1/8 in, Tip Type Point, Shank Shape Round, Grip Style Knurled, Hole Diameter 1/8 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5323M-TT)
- MAKITA Impact XPS SAE Impact Socket Set, 8 pcs (E-01703)
- KLEIN TOOLS Backpack, Tool Backpack, Black, Ballistic Nylon, 35 Pockets (55475)
- WESTWARD Transfer Punch, 49/64 In Tip, 4-7/8 In L (22N831)
- STARRETT Drive Pin Punch, 1/8 In Tip, 4 In L (565C)
- STARRETT Brass Drive Pin Punch, 3/32 In Tip, 4 In L (B565B)
- STARRETT Drive Pin Punch, 5/32 In Tip, 4 In L (565D)
- STARRETT Drive Pin Punch, 1/4 In Tip, 8 In L (248C)
- STARRETT Brass Drive Pin Punch, 7/32 In Tip, 4 In L (B565F)
- STARRETT Prick Punch (816A)
- GEDORE Arc Punch, 30mm (570030)
- Starrett Cutting and Shaping Tools