Starrett

Precision Tool Set w/o Output, 2 Pc


product price: $479.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Micrometer Range (In./mm) 0 to 1 in
  • Micrometer Resolution (In./mm) 0.00005 in /0.001mm
  • Thimble Friction
  • Caliper Range (In./mm) 0 to 6/0 to 150
  • Caliper Resolution (In./mm) 0.0005 in /0.01mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth Micrometer Minimum Measurement - Inch 0 in
Depth Micrometer Minimum Measurement - mm 0 mm

Description

The Starrett S766AZ Precision Tool Set with Output, 2 Pc is an electronic measuring tool kit that features both a caliper and micrometer. This set comes in a rugged aluminum case to keep your tools organized and protected. The precision tool set includes an electronic digital micrometer and electronic slide caliper. The 0-1" micrometer has a resolution of 0.00005", while the 0-6" caliper measures up to 150 mm or 6". Both the caliper and micrometer are equipped with friction thimbles for more control when taking measurements. Whether you are working on small parts or large objects, you will want to invest in this Starrett S766AZ Precision Tool Set with Output, 2 Pc because it offers accurate measurements every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.