Shop All Precision Steel Squares
Starrett
Precision Steel Square, SS, 3 1/2 x 2 In
Mfr # 3020-3
Zoro # G4746253
original price:
$120.99
4% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 3-1/2 x 2
- Characteristics Beam Machined at Inner Corner for Clearance of Burr or Dirt
- Squareness (In.) 0.001 in
- Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 3020-3
- Zoro # G4746253
- UPC # 049659122251
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 3-1/2 x 2 |
Outside Dimensions | 2 31/32 in x 1 31/32 in |
Details
Item | Precision Steel Square with Wide Base |
Material | Stainless Steel |
Characteristics | Beam Machined at Inner Corner for Clearance of Burr or Dirt |
Squareness (In.) | 0.001 in |
Construction | Stainless Steel |
Number of Pieces | 1 |
With Wide Base | Yes |
Graduations | None |
Angle | 90 Degrees |
Case Included | No |
Squareness - Inch | 0.001 in |
Description
Precision Steel Square with Wide Base, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 2 31/32 in x 1 31/32 in, Case Included No, Construction Stainless Steel, Squareness - Inch 0.001 in, With Wide Base Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting Wheel, Carbide, 4 in. dia. (US500-01)
- KRAFT TOOL Decorative Salt Roller (CC957)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/8)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- STARRETT Precision Steel Square, SS, 13 1/2 x 7 In (3020-12)
- STARRETT Double Square, 3-1/2x9/16 In, 4R Grad, 2 Pc (13A)
- STARRETT Precision Square, Stainless Steel (3020-4)
- STARRETT Precision Steel Square, SS, 7 x 4 In (3020-6)
- STARRETT Precision Steel Square, 6 x 4 5/16 In (20-6)
- STARRETT Precision Steel Square Set, 4 Pc (S3020Z)
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz (4794-040)
- Starrett Protractors & Machinist Squares