Shop All Precision Steel Squares
Starrett
Precision Steel Square, SS, 13 1/2 x 7 In
Mfr # 3020-12
Zoro # G4746287
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 13-1/2 x 7
- Number of Pieces 1
- Squareness (In.) 0.001 in
- Characteristics Beam Machined at Inner Corner for Clearance of Burr or Dirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 3020-12
- Zoro # G4746287
- UPC # 049659122282
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 13-1/2 x 7 |
Outside Dimensions | 12 1/32 in x 6 7/8 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Squareness (In.) | 0.001 in |
Characteristics | Beam Machined at Inner Corner for Clearance of Burr or Dirt |
Construction | Stainless Steel |
With Wide Base | No |
Graduations | None |
Case Included | No |
Angle | 90 Degrees |
Squareness - Inch | 0.001 in |
Description
Precision Steel Square, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 12 1/32 in x 6 7/8 in, Case Included No, Construction Stainless Steel, Squareness - Inch 0.001 in, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/8x10x12 in. (81140)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic (2830BJ)
- PROTO WR ADJUSTABLE 18 BLACK (PO718S)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 4000 Lbs, 4.19 (375-R)
- STARRETT Precision Square, Stainless Steel (3020-4)
- STARRETT Precision Steel Square, SS, 3 1/2 x 2 In (3020-3)
- STARRETT Precision Steel Square, 6 x 4 5/16 In (20-6)
- STARRETT Precision Steel Square Set, 4 Pc (S3020Z)
- STARRETT Double Square, 3-1/2x9/16 In, 4R Grad, 2 Pc (13A)
- STARRETT Precision Steel Square, SS, 7 x 4 In (3020-6)
- FOWLER 2" 3" 4" and 6" Hardened Steel Square Set (524322460)
- Starrett Protractors & Machinist Squares