Shop All Precision Steel Squares
Starrett
Precision Steel Square Set, 4 Pc
Mfr # S3020Z
Zoro # G1030093
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 2 31/32 x 1 31/32, 3 31/32 x 2 31/32, 5 29/32 x 3 29/32, 12 1/32 x 6 7/8
- Squareness (In.) 0.001 in
- Characteristics Beams and Blades are Hardened, Ground, and Lapped to Insure Parallelism and Straightness
- Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S3020Z
- Zoro # G1030093
- UPC # 049659122299
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 2 31/32 x 1 31/32, 3 31/32 x 2 31/32, 5 29/32 x 3 29/32, 12 1/32 x 6 7/8 |
Outside Dimensions | 2 31/32 in x 1 31/32 in; 3 31/32 in x 2 31/32 in; 5 29/32 in x 3 29/32 in; 12 1/32 in x 6 7/8 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Squareness (In.) | 0.001 in |
Characteristics | Beams and Blades are Hardened, Ground, and Lapped to Insure Parallelism and Straightness |
Construction | Stainless Steel |
Number of Pieces | 4 |
Case Type | Plastic |
Graduations | None |
Case Included | Yes |
Angle | 90 Degrees |
With Wide Base | No |
Squareness - Inch | 0.001 in |
Description
Precision Steel Square, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 4, Outside Dimensions 2 31/32 in x 1 31/32 in; 3 31/32 in x 2 31/32 in; 5 29/32 in x 3 29/32 in; 12 1/32 in x 6 7/8 in, Case Included Yes, Case Type Plastic, Construction Stainless Steel, Squareness - Inch 0.001 in, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32" Tin Coated Jobber Length Drill Bit (DWDTN3/32)
- BON TOOL Bon 27-168 Double Face Sledge, 4 Lb 16" Fiberglass Handle (27-168)
- WARNER SCRAPER PAINT 2"" BLADE (10610)
- KNIPEX 9 3/4 in End Cutting Plier Uninsulated (50 01 250)
- STARRETT Precision Steel Square, SS, 7 x 4 In (3020-6)
- STARRETT Precision Steel Square, SS, 3 1/2 x 2 In (3020-3)
- STARRETT Double Square, 3-1/2x9/16 In, 4R Grad, 2 Pc (13A)
- STARRETT Precision Steel Square, 6 x 4 5/16 In (20-6)
- STARRETT Precision Steel Square, SS, 13 1/2 x 7 In (3020-12)
- STARRETT Precision Steel Square, 3 x 2 3/8 In (20-3)
- H & H INDUSTRIAL PRODUCTS 6 X 4" Engineer's Steel Square (4906-0006)
- Starrett Precision Measuring Tools