Shop All Precision Steel Squares
Starrett
Precision Steel Square, 6 x 4 5/16 In
Mfr # 20-6
Zoro # G4746086
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 6 x 4-5/16
- Squareness (In.) 0.0002 in
- Construction Hardened Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 20-6
- Zoro # G4746086
- UPC # 049659501346
- Country of Origin United States
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 6 x 4-5/16 |
Outside Dimensions | 6 in x 4 5/16 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Squareness (In.) | 0.0002 in |
Construction | Hardened Steel |
Number of Pieces | 1 |
Characteristics | Beams and Blades are Hardened, Ground, and Lapped to Insure Parallelism and Straightness |
Case Included | No |
With Wide Base | No |
Angle | 90 Degrees |
Graduations | None |
Squareness - Inch | 0.0002 in |
Description
This Starrett 20-6 Precision Steel Square is the ultimate tool for checking angles and squareness. It can be used to check layout lines, assembly lines, saw blades, machine frames, etc. Made of hardened steel with a high degree of accuracy, this square is durable and reliable. The parallel beams and blades are ground and lapped to insure accuracy. The product's outside dimensions are 6 in x 4 5/16 in., while its squareness is 0.0002 in. With an overall length of 6 in., it has a width of 4 5/16 in.. This Starrett Precision Steel Square is the tool you need for accurate measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/4" Piece Maker SS Stainless Steel Knock-Out Die (1545)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- DREMEL Brad Point Bits 4pcs (631)
- STARRETT Precision Square, Stainless Steel (3020-4)
- STARRETT Precision Steel Square, SS, 3 1/2 x 2 In (3020-3)
- STARRETT Precision Steel Square, SS, 13 1/2 x 7 In (3020-12)
- STARRETT Precision Steel Square, SS, 7 x 4 In (3020-6)
- STARRETT Double Square, 3-1/2x9/16 In, 4R Grad, 2 Pc (13A)
- STARRETT Precision Steel Square, 3 x 2 3/8 In (20-3)
- INSIZE Machinist Square, 3 x 2" Sz (4707-75)
- Starrett Precision Measuring Tools