Shop All Precision Steel Squares
Starrett
Precision Steel Square, 3 x 2 3/8 In
Mfr # 20-3
Zoro # G1174582
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 3 x 2 3/8
- Squareness (In.) 0.0002 in
- Number of Pieces 1
- Characteristics Beams and Blades are Hardened, Ground, and Lapped to Insure Parallelism and Straightness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 20-3
- Zoro # G1174582
- UPC # 049659501308
- Country of Origin United States
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 3 x 2 3/8 |
Outside Dimensions | 3 in x 2 3/8 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Squareness (In.) | 0.0002 in |
Number of Pieces | 1 |
Characteristics | Beams and Blades are Hardened, Ground, and Lapped to Insure Parallelism and Straightness |
Construction | Hardened Steel |
Graduations | None |
With Wide Base | No |
Case Included | No |
Angle | 90 Degrees |
Squareness - Inch | 0.0002 in |
Description
With a squareness of 0.0002 in., the Starrett 20-3 Precision Steel Square is a high-quality tool that will help you with all your precision measurements. The square is made of steel and has a 90 Àö angle. It also features hardening, grinding and lapping on beams and blades to ensure parallelism and straightness. The square has outside dimensions of 3 in x 2 3/8 in.. This Starrett Precision Steel Square will provide you with accurate measurements time after time, making it an essential for any toolbox or workbench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Combination, Spline (JSCV22)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (15128)
- SWANSON BIG 12 SPEED SQUARE 12"" (T0108)
- RIDGID 31110 36in Aluminum Straight Pipe Wrench - Model 836 (31110-RIDGID)
- STARRETT Precision Steel Square, 6 x 4 5/16 In (20-6)
- STARRETT Precision Steel Square, SS, 3 1/2 x 2 In (3020-3)
- STARRETT Precision Square, Stainless Steel (3020-4)
- STARRETT Precision Steel Square, SS, 7 x 4 In (3020-6)
- STARRETT Precision Steel Square, SS, 13 1/2 x 7 In (3020-12)
- STARRETT Precision Steel Square Set, 4 Pc (S3020Z)
- IGAGING 6" High Precision Double Square 4R Steel Blade - 34-266-S (34-266-S)
- Starrett Protractors & Machinist Squares