Shop All Precision Steel Squares
Starrett
Precision Steel Square, 12 x 7 In
Mfr # 20-12
Zoro # G4746095
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 12 x 7
- Characteristics Beams and Blades are Hardened, Ground, and Lapped to Insure Parallelism and Straightness
- Construction Hardened Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 20-12
- Zoro # G4746095
- UPC # 049659501360
- Country of Origin United States
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 12 x 7 |
Outside Dimensions | 12 in x 7 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Characteristics | Beams and Blades are Hardened, Ground, and Lapped to Insure Parallelism and Straightness |
Construction | Hardened Steel |
Number of Pieces | 1 |
Squareness (In.) | 0.0002 in |
Graduations | None |
Case Included | No |
Angle | 90 Degrees |
With Wide Base | No |
Squareness - Inch | 0.0002 in |
Description
If you are looking for a high-quality precision steel square, this Starrett 20-12 is the tool to have. The 12 x 7 in. size makes it suitable for various applications. Made of hardened, ground and lapped tool steel, the precision square has a 90 degree angle. Its beams and blades are parallel to within 0.0002 in., guaranteeing accurate results each time you use it. With its large 12 x 7 in outside dimensions, the square is suitable for a variety of jobs that require accuracy and precision measurements. For ease of use and superior performance, this Starrett Precision Steel Square is what you need on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Screwdriver Set (7 Piece) (73772)
- POWERBUILT 8" Slip Joint Pliers (640395)
- DEWALT Drive Pin, 1 in., Silver, PK100 (50090-PWR)
- DRILL AMERICA 3/8"x12" HSS Aircraft Extension Drill Bit (DWDA/CX123/8)
- STARRETT Precision Steel Square, SS, 7 x 4 In (3020-6)
- STARRETT Precision Steel Square Set, 4 Pc (S3020Z)
- STARRETT Double Square, 3-1/2x9/16 In, 4R Grad, 2 Pc (13A)
- STARRETT Precision Steel Square, 3 x 2 3/8 In (20-3)
- STARRETT Precision Steel Square, 6 x 4 5/16 In (20-6)
- STARRETT Precision Steel Square, SS, 3 1/2 x 2 In (3020-3)
- HHIP 4 Piece Diemaker's Square Set (4901-0018)
- Starrett Protractors & Machinist Squares