Shop All Micrometers
Starrett
Precision Outside Micrometer, Carbide Spindle, 12"
Mfr # 436.1XRL-12
Zoro # G2347228
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 436.1XRL-12
- Zoro # G2347228
- UPC # 049659727210
- Country of Origin United States
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 11 to 12" |
Features | Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Description
Precision Outside Micrometer,Carbide Anvil Spindle,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L (402)
- CAPRI TOOLS 12 in Heavy Duty All Steel Bar Clamp, 5-1/2 in Throat Depth (CP11031)
- TEKTON 3-in-1 Stubby Torx Driver (T10 x T15, Black) (DMT13003)
- WIHA Torx(R) L-Shape Torx(R) Key, T27 Tip Size (36337)
- STARRETT Micrometer Inside (78XTZ-138)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- STARRETT Outside Micrometer, 3", Friction (T436.1XFL-3)
- STARRETT Micrometer Outside (T436.1XRL-2)
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- Starrett Precision Measuring Tools