Shop All Micrometers
Starrett
Precision Outside Micrometer, 200mm
Mfr # 436.1MXRL-200
Zoro # G2347130
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 436.1MXRL-200
- Zoro # G2347130
- UPC # 049659727418
- Country of Origin China
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm |
Range | 175 to 200mm |
Features | Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
IP Rating | Not Rated |
Description
Precision Outside Micrometer,200mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #60 (46730)
- KLEIN TOOLS Iron Conduit Bender Full Assembly, 1-Inch EMT with Angle Setter™ (51605)
- MAKITA Portable Band Saw Blade 44-7/8" 10 TPI (E-13225)
- KLEIN TOOLS Junior Duty Flexible Eye Pulling Grips (KPJ100)
- STARRETT Outside Micrometer, 125 to 150mm Range (T436.1XRL-7)
- STARRETT Sheet Metal Micrometer, 0 to 1, 6" Throat (222BXR-1)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- STARRETT Outside Micrometer, 75 to 100mm Range (T436.1XRL-11)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- Starrett Precision Measuring Tools