Shop All Micrometers
Starrett
Precision Outside Micrometer, 14"
Mfr # 436.1XRLZ-14
Zoro # G2347289
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 436.1XRLZ-14
- Zoro # G2347289
- UPC # 049659727234
- Country of Origin United States
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 13 to 14" |
Features | Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Description
Precision Outside Micrometer,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Beveled Edge Square, 3-29/32x2-13/16" Sz (4790-0100)
- KLEIN TOOLS Iron Conduit Bender Full Assembly, 1-Inch EMT with Angle Setter™ (51605)
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Dewalt Grinders (30G002)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- STARRETT Precision Outside Micrometer, Carbide Spindle, 9" (436.1XRL-9)
- STARRETT Micrometer Outside (T436.1XRL-2)
- STARRETT Can Seam Micrometer, Snub Nose, 0-0.375" (207Z)
- STARRETT Digital Outside Micrometer (733.1XFL-1)
- STARRETT Blade Micrometer, 1-2", 0.001" Res (486P-2)
- STARRETT Micrometer Electronic (3732MEXFL-25)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- Starrett Precision Gauges & Accessories