Shop All Micrometer Accessories
Starrett
Portable Hardness Tester
Mfr # 3811A
Zoro # G0663811
product price: $3,199.99
/ea
Free Shipping & Returns
$3,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal Working/Manufacturing
- Type KA Counter/Scales
- Power Source AA Alkaline Batteries
- Height (In.) 6
- Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3811A
- Zoro # G0663811
- UPC # 00049659698817
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Height (In.) | 6 |
Depth (In.) | 2 |
Width (In.) | 4 |
Length (In.) | 1 |
Battery Size | AA |
Width | 5.96 in |
Height | 2.938 in |
Depth | 1.27 in |
Description
Portable Surface Roughness Tester with External Probe, SPC Output No, For Materials Metal Parts, Operation Type Digital, Scale Brinell, Rockwell, Shore, Vickers, Battery Size AA, Data Output Type Cable, Depth 1.27 in, Display Type LCD, Durometer Body Style Portable, Functions Automatic Mean Value; Min/Max Values;, Height 2.938 in, Includes Calibrated Test Block, Cleaning Brush, Carry Case, Includes Battery Yes, Includes Case Yes, Tip Angle 0 Degrees , Width 5.96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6-1/2" Coaxial Cable Cutter, Shear Cut (JIC-725)
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 2 in (37154)
- STARRETT 11/16" Diamond Grit Hole Saw (KD1016-N)
- KIPP Indexing Plungers, inch (K0340.11CWA2)
- STARRETT Steel/Vinyl Case Only (450ZZ-6)
- STARRETT Wood Case for S436AZ/S226AZ (955)
- STARRETT End Measuring Rod, 6.3mm, w/Rubber Handle (234MA-75)
- STARRETT Depth Rod, 9"-10" for 749 Depth Mcrometer (PT99460)
- STARRETT Swivel Post Snug (657H)
- STARRETT Movable Bridge, 24"/600mm (PT06135)
- STARRETT Rod Only 1/4IN (657X)
- Starrett Micrometer Accessories