Shop All Vernier Calipers
Starrett
Pocket Slide Caliper, 6 In
Mfr # 1025-6
Zoro # G4780641
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 6
- Graduations (In.) 32 y 64
- Jaw Depth (In.) 1-3/8
- Material Stainless Steel
- Measures Inside-Outside
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1025-6
- Zoro # G4780641
- UPC # 049659531244
- Country of Origin United States
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 1-3/8 |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Dimension Type | Fractional Inch |
Measures Depth | No |
Jaw Depth | 1 3/8 in |
Description
Pocket Slide Caliper, Range 0 in to 4 3/4 in, Graduations 1/32 in, 1/64 in, Accuracy +/-0.003 in, Caliper Material Stainless Steel, Dimension Type Fractional Inch, Graduations - Lower Scale 1/32 in, Graduations - Upper Scale 1/64 in, Jaw Actuation Type Slide, Jaw Depth 1 3/8 in, Maximum Measurement - Decimal Inch 4.75 in, Maximum Measurement - Fractional Inch 4 3/4 in, Measurements Inside, Outside, Measures Depth No, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/2-20 H3 4 Flt. Bottom Hand Tap (008531AS)
- MITUTOYO Dial Caliper, 0-12 In, Cert (505-746CAL)
- JET Bench Drill Press, Belt Drive, 3/4 hp, 120 V, 15 in Swing, 16 Speed (JDP-15B)
- WESTWARD Open End Wrench, 8 x 9mm, 15 Deg, 5-1/2 L (1EYN2)
- STARRETT Vernier Caliper w/Case, 12 In/300mm (125MEA-12/300)
- STARRETT Digital Caliper, 40 In (799AZ-40/1000)
- STARRETT Vernier Caliper (123Z-24)
- STARRETT Vernier Caliper (123Z-36)
- STARRETT Vernier Caliper (123EMZ-12)
- STARRETT Digital Caliper, 24 In (799AZ-24/600)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- Starrett Calipers & Accessories