Shop All Screwdrivers
Starrett
Pocket Screwdriver, 3" Long Tipped
Mfr # PT02351B
Zoro # G2352959
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.150"
- Overall Length 3"
- Features Jaws Carbide Tipped B Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT02351B
- Zoro # G2352959
- UPC # 049659703313
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.150" |
Overall Length | 3" |
Details
Item | Pocket Screwdriver,3" Long Tipped |
Features | Jaws Carbide Tipped B Blade |
Description
Pocket Screwdriver,3 In. Long Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Flex-Head Ratchet, Polished chrome (CMMT99440)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- WESTWARD Wrench, Combination, 12 pt.15/16" (54PN34)
- PERFORMANCE TOOL 1-7/16 In Jumbo Wrench Wrench Jumbo 1-, W377B (W377B)
- STARRETT Jewellers Screw Driver .080In (2mm) Blade (555D)
- STARRETT Phillips Blade O for Screwdriver Phillips #0 (PT14443)
- POWERBUILT 3/16" X 6" Slotetd Screwdriver (DB) (646169)
- PRO-GRADE TOOLS T15X4" Torx Drive Screwdriver (55062)
- XCELITE Screwdriver, Slotted 3/16" (99811N)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS11188)
- GREENLEE Screwdriver 1/4 in Square (0153-11C)
- Starrett Screwdrivers