Shop All Screwdrivers
Starrett
Pocket Screwdriver, 1-7/8" Long, Stl
Mfr # PT02351A
Zoro # G2633519
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.100"
- Overall Length 1-7/8"
- Features Jaws Hardened Steel A Blade; Blade Only 553A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT02351A
- Zoro # G2633519
- UPC # 049659703306
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.100" |
Overall Length | 1-7/8" |
Details
Item | Pocket Screwdriver,1-7/8" Long,Stl |
Features | Jaws Hardened Steel A Blade; Blade Only 553A |
Description
Pocket Screwdriver,1-7/8 In. Long,Stl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Pull Action Latch Toggle Clamp With 350 lbs Holding Capacity (3900-0402)
- EVOLUTION 14" Aluminum Cutting Blade, 1" Arbor (14BLADEAL)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18049TT)
- MITUTOYO Stylus, Standard Stylus (12AAC731)
- STARRETT Phillips Blade O for Screwdriver Phillips #0 (PT14443)
- STARRETT Jewellers Screw Driver .080In (2mm) Blade (555D)
- HOMECARE PRODUCTS Kraftform Micro Screwdriver for Electronic Applications Set - 12 Piece (HO3948947)
- GARANT Screwdriver for slot-head- with 2-component Haptoprene handle- Blade width b: 2-5mm (660032 2,5)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (DSP34001)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9151)
- XCELITE Phillips #1 Round (XST1010N)
- Starrett Screwdrivers