Shop All Box, I-Beam, and Torpedo Levels
Starrett
Pocket Level, 3 1/2 In, 1 Vial
Mfr # 135B
Zoro # G2508055
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 24 to 30 Minutes
- Color Silver
- Features No Sharp Edges
- Top Read Top Read Window
- Number of Level Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 135B
- Zoro # G2508055
- UPC # 049659505719
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length (In.) | 3.5 in |
Width (In.) | 0.375 in |
Height (In.) | 0.5 in |
Overall Width | 3/8 in |
Overall Length | 3 1/2 in |
Overall Height | 1/2 in |
Details
Accuracy | 24 to 30 Minutes |
Color | Silver |
Features | No Sharp Edges |
Top Read | Top Read Window |
Number of Level Vials | 1 |
Number of Plumb Vials | 1 |
Total Number of Vials | 1 |
Item | Pocket Level |
Construction | Hexagonal Tool Steel w/Convex Ends and Satin Nickel Finish |
Vial Material | Glass |
Type | Precision |
Characteristics | No Sharp Edges |
Frame Material | Steel |
Level Type | Pocket Level |
Accuracy - Standard | 24 to 30 min |
Vial Types Included | Level Vials |
Magnetism | Nonmagnetic |
Description
Pocket Level, Overall Height 1/2 in, Overall Length 3 1/2 in, Overall Width 3/8 in, Frame Material Steel, Includes -, Mount Type Not Applicable, Number of Level Vials 1, Total Number of Vials 1, Vial Types Included Level Vials, Accuracy - Standard 24 to 30 min, Number of Plumb Vials 1, Magnetism Nonmagnetic, Top Read Top Read Window, Vial Material Glass, Color Silver, Features No Sharp Edges, Level Type Pocket Level
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Yllw Braided Nylon Masons Line, 1000 ft. (BC345)
- HHIP 1/32-1/2" JT33 Keyless Drill Chuck (3700-0210)
- MILWAUKEE TOOL Pipe Wrench, Al, 13 23/50 in L, 10.98 lb (48-22-7414)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70259)
- STARRETT Pocket Level, 2 1/2 In, 1 Vial (135A)
- STARRETT Machinists Level, 12 In, 2 Vials (98-12)
- STARRETT Exact 72 in. Aluminum I-beam Level (KLIX72-N)
- STARRETT Bench Level, 3 3/8 In, 1 Vial (130)
- STARRETT Machinists Level, 12 In, Wood Case (98Z-12)
- STARRETT Machinists Level, 8 In, 2 Vials (98-8)
- ZIRCON Zircon 57108 Small Water Sensor (57108)
- Starrett Levels, Compasses, and Plumb Bobs