Shop All Thickness Gauges
Starrett
Pocket Dial Thickness Gauge, Acc. .001
Mfr # 1010Z
Zoro # G404398830
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth 1/2 in
- Grip Style One Handed
- Includes Case
- Range (In.) 0 to 0.375
- Contact Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1010Z
- Zoro # G404398830
- UPC # 049659531145
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Throat Depth | 1/2 in |
Anvil Diameter | 0.25 in |
Dimension Type | Inch |
Flat Contact Dia. | 0.250 in |
Description
Pocket Dial Thickness Gauge, Range 0 in to 0.375 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Actuation Type Slide, Anvil Shape Flat, Contact Material Steel, Dial Reading 0-100, Dimension Type Inch, Maximum Measurement - Inch 0.375 in, Minimum Measurement - Inch 0.001 in, Minimum Measurement - mm 0 mm, Operation Type Mechanical, Throat Depth 1/2 in, Anvil Diameter 0.25 in, Case Type Case, Grip Style One Handed, Included Certification None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier (420)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 35mm (KTI-41835)
- DRILL AMERICA 1"-28 HSS Plug Hand Tap (DWTST1-28P)
- WESTWARD Ratcheting Wrench Set, SAE, 7 pcs. (54DG23)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- STARRETT Thickness Gage 0015 (666-1 1/2)
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- STARRETT Feeler Gage 04Mm (667M-4)
- STARRETT Thickness Gage, 0.001 In, 1/2 x 12 In (667-1)
- STARRETT Thickness Gage, 0.012 In, 1/2 x 12 In (667-12)
- STARRETT Thickness Gage Holder, Double End (806D)
- Starrett Precision Measuring Tools