Shop All Dial Indicators
Starrett
Pocket Dial Gage
Mfr # 1010MZ
Zoro # G0581975
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 9 mm
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Accuracy +/-0.01 mm
- Includes protective case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1010MZ
- Zoro # G0581975
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2 in |
Contact Point Dia. | 1/4 in |
Dimension Type | Metric |
Anvil Diameter | 0.25 in |
Throat Depth | 1/2 in |
Description
Pocket Dial Thickness Gauge, Range 0 to 9 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, Actuation Type Slide, Anvil Shape Flat, Contact Material Steel, Dial Reading 0-100, Dimension Type Metric, Maximum Measurement - mm 9 mm, Minimum Measurement - mm 0 mm, Operation Type Mechanical, Throat Depth 1/2 in, Anvil Diameter 0.25 in, Case Type Case, Dial Size 2 in, Grip Style One Handed, Included Certification None, Includes Case Yes, Range per Revolution 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Ratcheting Combination SAE/Metric Wrench Set (9418)
- BETA 1/2" Drive 72 Geared Teeth Push Through Hand Ratchet (009200871)
- STANLEY Hacksaw, Mini, 10 In, Pro, Aluminum (15-809)
- STARRETT AGD Contact Point Extension, 3" Long (PT21697-3)
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (650A1Z)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808A)
- ASIMETO 0.060" x 0.0005" 30mm Dial Asimeto Extended Range Dial Test Indicator Set (7504813)
- Starrett Precision Measuring Tools