Shop All Pin Vises
Starrett
Pin Vise Set w/Case, 4 Jaws
Mfr # S166Z
Zoro # G2868765
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 0.187
- Range (mm) 0.80 mm to 4.8 mm
- Handle Octagon PVC
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Maximum Size - mm | 4.8 mm |
Overall Length | 3.65 in |
Minimum Size - mm | 0.8 mm |
Minimum Size - Inch | 0.03 in |
Maximum Size - Inch | 0.187 in |
Details
Item | Pin Vise Set |
Range (In.) | 0 to 0.187 |
Range (mm) | 0.80 mm to 4.8 mm |
Handle | Octagon PVC |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Range - Inch | 0.03 in to 0.187 in |
Grip Style | PVC Coated |
Material | Steel |
Grip Shape | Octagon |
With Swivel Head | No |
Case Type | Vinyl Case |
Includes Case | Yes |
Number of Pieces | 4 |
Single End or Double End | Single End |
Description
Pin Vise Set, Material Steel, Finish Nickel Plated, Grip Shape Octagon, Grip Style PVC Coated, Maximum Size - Inch 0.187 in, Maximum Size - mm 4.8 mm, Minimum Size - Inch 0.03 in, Minimum Size - mm 0.8 mm, Number of Pieces 4, Range - Inch 0.03 in to 0.187 in, Range (mm) 0.80 mm to 4.8 mm, Single End or Double End Single End, Application Holds Wires, Scriber Points, Small Files, Taps and Drills, Case Type Vinyl Case, Includes Case Yes, With Swivel Head No, Overall Length 3.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-109 Plank Ti, 12", (100 /Pkg) (14-109)
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53419)
- IRWIN Safety Knife Rounded Safety Blade, 6 in L (2088600)
- WESTWARD Double End Valve Wheel Wrench, 1/2 in 21/32 in Head Size, 8 in Overall L, Alloy Steel (5PWE5)
- STARRETT Pin Vise, 0.115-0.187 In, Nickel Plated (162D)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- STARRETT Pin Vise Set, 0.010-0.200, Taper, 4Pc (S240Z)
- STARRETT Pin Vise, 0.030-0.062 In, PVC Handle (166B)
- STARRETT Pin Vise, 0.110-0.200 In, Tapered Collet (240D)
- STARRETT Pin Vise, 0.030-0.062 In, Nickel Plated (162B)
- Starrett Pin Vises