Shop All Pin Vises
Starrett
Pin Vise Set, 0.010-0.200, Taper, 4Pc
Mfr # S240Z
Zoro # G3295914
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0.010 to 0.200
- Range (mm) 0.25 mm to 5.1 mm
- Handle Round, Knurled Steel
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Minimum Size - Inch | 0.01 in |
Overall Length | 3.65 in |
Maximum Size - mm | 5.1 mm |
Maximum Size - Inch | 0.2 in |
Minimum Size - mm | 0.25 mm |
Details
Item | Pin Vise |
Range (In.) | 0.010 to 0.200 |
Range (mm) | 0.25 mm to 5.1 mm |
Handle | Round, Knurled Steel |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Range - Inch | 0.01 in to 0.2 in |
Material | Steel |
Grip Style | Knurled |
Grip Shape | Round |
Includes Case | Yes |
Number of Pieces | 4 |
Case Type | Vinyl Case |
Single End or Double End | Single End |
With Swivel Head | No |
Description
Pin Vise, Material Steel, Finish Nickel Plated, Grip Shape Round, Grip Style Knurled, Maximum Size - Inch 0.2 in, Maximum Size - mm 5.1 mm, Minimum Size - Inch 0.01 in, Minimum Size - mm 0.25 mm, Number of Pieces 4, Range - Inch 0.01 in to 0.2 in, Range (mm) 0.25 mm to 5.1 mm, Single End or Double End Single End, Application Holds Wires, Scriber Points, Small Files, Taps and Drills, Case Type Vinyl Case, Includes Case Yes, With Swivel Head No, Overall Length 3.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- VEGA Hex L-Key (Long), 3/16 (H1264L)
- WOODOWL OverDrive Fast Boring Bit 6pc Set (00706)
- BESSEY Pivot Handle Clamp, 20" Clamping cap. (GZ50-12PH)
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- STARRETT Pin Vise, 0.030-0.062 In, PVC Handle (166B)
- STARRETT Pin Vise, 0.030-0.062 In, Nickel Plated (162B)
- STARRETT Pin Vise, 0.025-0.075 In, Tapered Collet (240B)
- STARRETT Pin Vise, 0.050-0.125 In, Nickel Plated (162C)
- STARRETT Pin Vise, 0.010-0.055 In, Tapered Collet (240A)
- STARRETT Pin Vise, 0.115-0.187 In, Nickel Plated (162D)
- Starrett Pin Vises