Shop All Pin Vises
Starrett
Pin Vise Set, 0-0.187 In, Nickel, 4 Pc
Mfr # S162Z
Zoro # G4746226
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 0.187
- Range (mm) 0 mm to 4.8 mm
- Handle Round, Knurled Steel
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3.65 in |
Maximum Size - Inch | 0.187 in |
Minimum Size - mm | 0 mm |
Minimum Size - Inch | 0 in |
Maximum Size - mm | 4.8 mm |
Details
Item | Pin Vise |
Range (In.) | 0 to 0.187 |
Range (mm) | 0 mm to 4.8 mm |
Handle | Round, Knurled Steel |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Range - Inch | 0 in to 0.187 in |
Grip Shape | Round |
Grip Style | Knurled |
Includes Case | Yes |
Number of Pieces | 4 |
With Swivel Head | No |
Material | Steel |
Single End or Double End | Single End |
Case Type | Vinyl Case |
Description
Pin Vise, Material Steel, Finish Nickel Plated, Grip Shape Round, Grip Style Knurled, Maximum Size - Inch 0.187 in, Maximum Size - mm 4.8 mm, Minimum Size - Inch 0 in, Minimum Size - mm 0 mm, Number of Pieces 4, Range - Inch 0 in to 0.187 in, Range (mm) 0 mm to 4.8 mm, Single End or Double End Single End, Application Holds Wires, Scriber Points, Small Files, Taps and Drills, Case Type Vinyl Case, Includes Case Yes, With Swivel Head No, Overall Length 3.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4-in Cleanable Nut Driver (DWADND14)
- DRILL AMERICA 1/2" NPT HSS 4 Flute Pipe Tap (T/A64008)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 1-13/16" L, Steel (MDA-12)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6200)
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- STARRETT Pin Vise, 0.115-0.187 In, Nickel Plated (162D)
- STARRETT Pin Vise, 0.010-0.055 In, Tapered Collet (240A)
- STARRETT Pin Vise, 0-.040 In, Nickel Plated (162A)
- STARRETT Pin Vise, 0.030-0.062 In, PVC Handle (166B)
- STARRETT Pin Vise, 0-.040 In, PVC Handle (166A)
- Starrett Pin Vises