Shop All Pin Vises
Starrett
Pin Vise, 0.110-0.200 In, Tapered Collet
Mfr # 240D
Zoro # G4746244
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (In.) 0.110 to 0.200
- Range (mm) 2.80 mm to 5.1 mm
- Handle Round, Knurled Steel
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Minimum Size - Inch | 0.11 in |
Maximum Size - Inch | 0.2 in |
Maximum Size - mm | 5.1 mm |
Overall Length | 4 9/64 in |
Minimum Size - mm | 2.8 mm |
Details
Item | Pin Vise |
Range (In.) | 0.110 to 0.200 |
Range (mm) | 2.80 mm to 5.1 mm |
Handle | Round, Knurled Steel |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Material | Steel |
Number of Pieces | 3 |
Grip Shape | Round |
Range - Inch | 0.11 in to 0.2 in |
Single End or Double End | Single End |
With Swivel Head | No |
Grip Style | Knurled |
Description
Pin Vise, Material Steel, Finish Nickel Plated, Grip Shape Round, Grip Style Knurled, Maximum Size - Inch 0.2 in, Maximum Size - mm 5.1 mm, Minimum Size - Inch 0.11 in, Minimum Size - mm 2.8 mm, Number of Pieces 3, Range - Inch 0.11 in to 0.2 in, Range (mm) 2.80 mm to 5.1 mm, Single End or Double End Single End, Application Holds Wires, Scriber Points, Small Files, Taps and Drills, With Swivel Head No, Overall Length 4 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley PHT250C FatMax® Hammer Tacker (PHT250C)
- H & H INDUSTRIAL PRODUCTS Dasqua 6 Piece 12" Long 5/16 To 6" Telescoping Gage Set (5911-0001)
- KIPP Pull Handles oval with thru hole (K0204.11202706)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- STARRETT Pin Vise Set w/Case, 4 Jaws (S166Z)
- STARRETT Pin Vise, 0.050-0.125 In, PVC Handle (166C)
- STARRETT Pin Vise, 0.050-0.125 In, Nickel Plated (162C)
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- STARRETT Pin Vise, 0.025-0.075 In, Tapered Collet (240B)
- ECLIPSE Pin Vise Set, 4Pc (120)
- Starrett Pin Vises