Shop All Pin Vises
Starrett
Pin Vise, 0.030-0.062 In, PVC Handle
Mfr # 166B
Zoro # G2550895
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0.030 to 0.062
- Range (mm) 0.80 mm to 1.6 mm
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
- Overall Length 3.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3.65 in |
Maximum Size - Inch | 0.062 in |
Maximum Size - mm | 1.6 mm |
Minimum Size - mm | 0.8 mm |
Minimum Size - Inch | 0.03 in |
Details
Item | Pin Vise |
Range (In.) | 0.030 to 0.062 |
Range (mm) | 0.80 mm to 1.6 mm |
Handle | Octagon PVC |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Material | Steel |
Grip Style | PVC Coated |
Single End or Double End | Single End |
With Swivel Head | No |
Number of Pieces | 4 |
Range - Inch | 0.03 in to 0.062 in |
Grip Shape | Octagon |
Description
If you need to hold wires, scriber points, small files, taps and drills, the Starrett Pin Vise is the tool for you. The pin vise has a nickel plated finish. It also features an octagon PVC handle that provides excellent grip. The single end or double end of this pin vise can be used for 0.80 mm to 1.6 mm in range and 0.03 in to 0.062 in range. If you are looking for a pin vise with excellent grip and high quality finish, then look no further than the Starrett Pin Vise.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 8mm (84331N)
- K-TOOL INTERNATIONAL 3/8" Drive Mtrc Flare Nut Crowfoot Wrench Set, 10PCS, Metric, Flare Nut (KTI-27300)
- POWERBUILT 1/4"X3/8" Dual Drive Little Ratchet Handle (640931)
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- STARRETT Pin Vise, 0.030-0.062 In, Nickel Plated (162B)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- STARRETT Pin Vise, 0.115-0.187 In, Nickel Plated (162D)
- STARRETT Pin Vise Set, 0.010-0.200, Taper, 4Pc (S240Z)
- STARRETT Pin Vise, 0-.040 In, PVC Handle (166A)
- GENERAL TOOLS 4-In-1 Pin Vise Ultratec (75801)
- Starrett Pin Vises