Shop All Pin Vises
Starrett
Pin Vise, 0.025-0.075 In, Tapered Collet
Mfr # 240B
Zoro # G1869366
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0.025 to 0.075
- Range (mm) 0.64 mm to 1.9 mm
- Handle Round, Knurled Steel
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Minimum Size - Inch | 0.025 in |
Maximum Size - Inch | 0.075 in |
Overall Length | 3.65 in |
Minimum Size - mm | 0.64 mm |
Maximum Size - mm | 1.9 mm |
Details
Item | Pin Vise |
Range (In.) | 0.025 to 0.075 |
Range (mm) | 0.64 mm to 1.9 mm |
Handle | Round, Knurled Steel |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Material | Steel |
Grip Shape | Round |
Single End or Double End | Single End |
Range - Inch | 0.025 in to 0.075 in |
With Swivel Head | No |
Number of Pieces | 3 |
Grip Style | Knurled |
Description
This Starrett 240B Pin Vise is the perfect tool for holding small objects. It will help you achieve precision in your work. This pin vise can hold wires, scriber points, small files, taps and drills. The round handle provides a firm grip and ensures control while you work. The knurled steel handle is nickel plated for enhanced durability. Made of high quality materials, this pin vise has an overall length of 3.65 in.. The Starrett Pin Vise will give you an accurate grasp on your projects so that they turn out just right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX High Leverage Diagonal Cutters, 7 1/4" H (74 01 180)
- GOLDENROD Fence Stretcher, 33", Steel (415)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Scale Range 11 to 29 in-lb, Specialty Tip (05074711001)
- RENNSTEIG Screw Extractor Double Edged Size 4 (9R 471 004 3)
- STARRETT Pin Vise, 0.050-0.125 In, Nickel Plated (162C)
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- STARRETT Pin Vise Set w/Case, 4 Jaws (S166Z)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- STARRETT Pin Vise, 0.110-0.200 In, Tapered Collet (240D)
- STARRETT Pin Vise, 0.030-0.062 In, PVC Handle (166B)
- ECLIPSE Pin Vise 3.1-5.00mm/0.122-0.196" (124)
- Starrett Pin Vises