Shop All Pin Vises
Starrett
Pin Vise, 0-.040 In, PVC Handle
Mfr # 166A
Zoro # G1291087
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 0.040
- Range (mm) 0 mm to 1 mm
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3.65 in |
Maximum Size - mm | 1 mm |
Minimum Size - Inch | 0 in |
Maximum Size - Inch | 0.04 in |
Minimum Size - mm | 0 mm |
Details
Item | Pin Vise |
Range (In.) | 0 to 0.040 |
Range (mm) | 0 mm to 1 mm |
Handle | Octagon PVC |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Material | Steel |
Grip Shape | Octagon |
Range - Inch | 0 in to 0.04 in |
Single End or Double End | Single End |
Grip Style | PVC Coated |
Number of Pieces | 4 |
With Swivel Head | No |
Description
Pin Vise, Material Steel, Finish Nickel Plated, Grip Shape Octagon, Grip Style PVC Coated, Maximum Size - Inch 0.04 in, Maximum Size - mm 1 mm, Minimum Size - Inch 0 in, Minimum Size - mm 0 mm, Number of Pieces 4, Range - Inch 0 in to 0.04 in, Range (mm) 0 mm to 1 mm, Single End or Double End Single End, Application Holds Wires, Scriber Points, Small Files, Taps and Drills, With Swivel Head No, Overall Length 3.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6-1/2" Standard Duty Combination Vise with Swivel Base (11128BH)
- ALL-SOURCE 12 In. Tin Straight Snips (332580)
- TESA BROWN & SHARPE Blocks Set, 3" L x 2" W x 1" H, 11 Holes (599-750-50)
- DISSTON Disston 6424 Blu-Mol Xtreme 3 In. 24 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6424)
- STARRETT Pin Vise, 0-.040 In, Nickel Plated (162A)
- STARRETT Pin Vise Set w/Case, 4 Jaws (S166Z)
- STARRETT Pin Vise Set, 0.010-0.200, Taper, 4Pc (S240Z)
- STARRETT Pin Vise, 0.025-0.075 In, Tapered Collet (240B)
- STARRETT Pin Vise, 0.030-0.062 In, Nickel Plated (162B)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- STARRETT Pin Vise Set, 0-0.187 In, Nickel, 4 Pc (S162Z)
- Starrett Inspection and Retrieving Tools