Shop All Pin Vises
Starrett
Pin Vise, 0-.040 In, Nickel Plated
Mfr # 162A
Zoro # G0445182
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 0.040
- Range (mm) 0 mm to 1 mm
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
- Grip Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Maximum Size - Inch | 0.04 in |
Minimum Size - Inch | 0.04 in |
Overall Length | 3 3/32 in |
Maximum Size - mm | 1 mm |
Minimum Size - mm | 0 mm |
Details
Item | Pin Vise |
Range (In.) | 0 to 0.040 |
Range (mm) | 0 mm to 1 mm |
Handle | Round, Knurled Steel |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Grip Shape | Round |
Grip Style | Knurled |
Number of Pieces | 3 |
Material | Steel |
With Swivel Head | No |
Single End or Double End | Single End |
Range - Inch | 0 in to 0.04 in |
Description
Pin Vise, Material Steel, Finish Nickel Plated, Grip Shape Round, Grip Style Knurled, Maximum Size - Inch 0.04 in, Maximum Size - mm 1 mm, Minimum Size - Inch 0.04 in, Minimum Size - mm 0 mm, Number of Pieces 3, Range - Inch 0 in to 0.04 in, Range (mm) 0 mm to 1 mm, Single End or Double End Single End, Application Holds Wires, Scriber Points, Small Files, Taps and Drills, With Swivel Head No, Overall Length 3 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife, Retractable 6 1/2 in L (10563)
- AMERICAN GAGE Ton Chain Puller, 3 (AMG635)
- DREMEL Cutter Dremel5/16Cone124 (124)
- WIHA Insulated Phillips Screwdriver #1 Round (32101)
- STARRETT Pin Vise, 0-.040 In, PVC Handle (166A)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- STARRETT Pin Vise, 0.025-0.075 In, Tapered Collet (240B)
- STARRETT Pin Vise, 0.110-0.200 In, Tapered Collet (240D)
- STARRETT Pin Vise, 0.050-0.125 In, PVC Handle (166C)
- STARRETT Pin Vise Set, 0-0.187 In, Nickel, 4 Pc (S162Z)
- STARRETT Pin Vise, 0.010-0.055 In, Tapered Collet (240A)
- Starrett Inspection and Retrieving Tools