Shop All Hand Held Punches
Starrett
Pin Punch 7/32IN
Mfr # 565F
Zoro # G3527301
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 7/32 in
- Tether Capable Not Tether Capable
- Design Round
- Characteristics 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 565F
- Zoro # G3527301
- UPC # 049659525830
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 7/32 in |
Hole Diameter | 7/32 in |
Tip Size | 7/32 in |
Tip Diameter | 7/32 in |
Overall Length | 4 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 7/32 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 7/32 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Heat-Treated Yes, Insulated No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 1" (SSPI.3/8)
- WESTWARD 7 1/4 in Crimper 26 to 14 AWG (13H878)
- GEARWRENCH 3/8" Drive Female Extension Adapter (82804)
- J.W. WINCO GN352-25-15-M6-E-55 Rubber Bumper Tapped (352-25-15-M6-E-55)
- STARRETT Brass Drive Pin Punch, 7/32 In Tip, 4 In L (B565F)
- STARRETT Drive Pin Punch, 1/4 In Tip, 8 In L (248C)
- STARRETT Drive Pin Punch, 4" L, 3/16" Tip Size (565E)
- STARRETT Pin Punch 5/16IN (565H)
- STARRETT Drive Pin Punch, 5/32 In Tip, 4 In L (565D)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 4 In L (B565E)
- STARRETT Brass Drive Pin Punch, 3/32 In Tip, 4 In L (B565B)
- Starrett Cutting and Shaping Tools