Shop All Gauge Blocks and Clamps
Starrett
Pin Gage Set, Plus, 0.917-1.000 In
Mfr # S4014-1
Zoro # G0665235
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Steel
- Measuring Range (In.) 0.917 to 1.000
- Increments (In.) 0.0010
- Application Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S4014-1
- Zoro # G0665235
- UPC # 049659674941
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Length (In.) | 2 |
Details
Item | Pin Gauge Set,ZZ,Plus, .917-1.000 in, 84 pcs. |
Shape | ROUND |
Material | Steel |
Measuring Range (In.) | 0.917 to 1.000 |
Increments (In.) | 0.0010 |
Application | Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances |
Class | ZZ |
Includes | Case |
Measuring Range | 0.917 in to 1.000 in |
Type | Go (Plus) |
Tolerance | 0.0002 in |
Description
Pin Gauge Set,ZZ,Plus, .917-1.000 in, 84 pcs., Material Steel, Tolerance 0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Adjustable handles, ERZ.78 SST-M8-SAN-C1 (ERZ-SST-SAN)
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 4" (KTI-21004)
- T TERRE 6 in 1 Double Faced Rubber Mallet Hammer, Built-In Multi-Bit Screwdriver, Ergonomic Non-Slip Handle (103001)
- ASTRO PNEUMATIC Mini Mini Air Die Grinder, 1/4", 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/3 HP (1205)
- STARRETT Inspection Block w/Case, 1 to 3 In (706AZ)
- STARRETT V-Block/Clamp Set, 2 Ea, 1 In Cap (278)
- STARRETT Magnetic V-Block, 1 3/4 In Capacity (566)
- STARRETT Pin Gage Set, Minus, 0.061-0.250 In (S4003-250)
- STARRETT Pin Gage Set, Plus, 0.751-0.832 In (S4010-832)
- STARRETT Bench Block (129)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.014 (111101400)
- Starrett Precision Measuring Tools