Shop All Gauge Blocks and Clamps
Starrett
Pin Gage Set, Plus, 0.833-0.916 In
Mfr # S4012-916
Zoro # G3413182
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Steel
- Measuring Range (In.) 0.833 to 0.916
- Increments (In.) 0.0010
- Type Go (Plus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S4012-916
- Zoro # G3413182
- UPC # 049659674927
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Length (In.) | 2 |
Details
Item | Pin Gauge Set,ZZ,Plus, .833-.916 in, 84 pcs. |
Shape | ROUND |
Material | Steel |
Measuring Range (In.) | 0.833 to 0.916 |
Increments (In.) | 0.0010 |
Type | Go (Plus) |
Includes | Case |
Class | ZZ |
Application | Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances |
Tolerance | 0.0002 in |
Measuring Range | 0.833 in to 0.916 in |
Description
Pin Gauge Set,ZZ,Plus, .833-.916 in, 84 pcs., Material Steel, Tolerance 0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Engraving Cutter, PK2 (106)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 6 3/32 in L (J4990-5MXL)
- MILWAUKEE TOOL 15/16" Threaded Steel Hawg Cutter (49-57-0937)
- STARRETT L.S. Starrett 681-14603 Bm24 Powerband Matrix Ii 44-7-8 Inchl 24 Tpi (681-14603)
- STARRETT Pin Gage Set, Minus, 0.626-0.750 In (S4009-750)
- STARRETT Inspection Block w/Case, 1 to 3 In (706AZ)
- STARRETT Pin Gage Set, Plus, 0.751-0.832 In (S4010-832)
- STARRETT V-Block/Clamp Set, 1 Ea, (567)
- STARRETT Color Code Go/No-Go Gage Hndl, .833-.916" (PT45916)
- STARRETT Pin Gage Set, Plus, 0.626-0.750 In (S4008-750)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.00mm (112106000)
- Starrett Precision Measuring Tools