Shop All Gauge Blocks and Clamps
Starrett
Pin Gage Set, Plus, 0.501-0.625 In
Mfr # S4006-625
Zoro # G2946614
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Steel
- Measuring Range (In.) 0.501 to 0.625
- Increments (In.) 0.0010
- Tolerance 0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S4006-625
- Zoro # G2946614
- UPC # 049659674866
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Length (In.) | 2 |
Diameter Increment | 0.001 in |
Diameter Range | 0.5010 in to 0.6250 in |
Overall Length | 2 in |
Dimension Type | Inch |
Details
Item | Pin Gauge Set |
Shape | ROUND |
Material | Steel |
Measuring Range (In.) | 0.501 to 0.625 |
Increments (In.) | 0.0010 |
Tolerance | 0.0002 in |
Includes | Case |
Application | Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances |
Type | Go (Plus) |
Class | ZZ |
Measuring Range | 0.501 in to 0.625 in |
Included Certification | Certificate of Inspection |
Includes Handle | Yes |
Tolerance Class | ZZ |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Hardness | RC 60/64 |
Number of Gauges | 125 |
Description
Starrett's S4006-625 Pin Gage Set, Plus, 0.501-0.625 Inches is a must-have for those working with precision instruments. This pin gage set helps you find the exact hole size and distance between holes. It is used to determine small hole sizes/gauge slots/find hole distances. The plus type go gage pin has a tolerance of 0.0002 in., making it accurate enough for demanding jobs. The gage pins are made of steel and come in round shape with ZZ class tolerances on both ends of the pins. Each pin is 2 inches long and features inch dimensions that are suitable for most standard applications. For its accuracy and ease of use, Starrett's S4006-625 Pin Gage Set, Plus, 0.501-0.625 Inches will be your new favorite tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- FEIN Drill Chuck, For Drivers with QuickIN (63208005010)
- SUPERIOR ELECTRIC 5/8-11 Inch Thread Quick Change 2 Inch O.D Disc Flange Grinder Lock Nut (LN5811ML)
- PROTO Combination Wrench, SAE, 1-3/8in Size (J1244B)
- STARRETT Gage Block Set, 0.1001-4.000 In., 81 pcs. (RS81.B)
- STARRETT Color Code Go/No-Go Gage Hndl, .833-.916" (PT45916)
- STARRETT Color Coded Go/No-Go Gage Hndl, .251"-.5" (PT45500)
- STARRETT Inspection Block w/Case, 1 to 3 In (706AZ)
- STARRETT V-Block/Clamp Set, 2 Ea, 1 In Cap (278)
- STARRETT V-Block/Clamp Set, 1 Ea, (567)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- Starrett Precision Gauges & Accessories