Shop All Gauge Blocks and Clamps
Starrett
Pin Gage Set, Minus, 0.917-1.000 In
Mfr # S4015-1
Zoro # G1007666
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Steel
- Measuring Range (In.) 0.917 to 1.000
- Increments (In.) 0.0010
- Tolerance 0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S4015-1
- Zoro # G1007666
- UPC # 049659674958
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Length (In.) | 2 |
Overall Length | 2 in |
Diameter Increment | 0.001 in |
Diameter Range | 0.9170 in to 1.0000 in |
Dimension Type | Inch |
Details
Item | Pin Gauge Set |
Shape | ROUND |
Material | Steel |
Measuring Range (In.) | 0.917 to 1.000 |
Increments (In.) | 0.0010 |
Tolerance | 0.0002 in |
Class | ZZ |
Type | NoGo (Minus) |
Measuring Range | 0.917 in to 1.000 in |
Application | Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances |
Includes | Case |
Tolerance Class | ZZ |
Gauge Type | No-Go (Minus) |
Includes Handle | Yes |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Inspection |
Number of Gauges | 84 |
Hardness | RC 60/64 |
Description
Pin Gauge Set, Material Steel, Diameter Increment 0.001 in, Diameter Range 0.9170 in to 1.0000 in, Gauge Type No-Go (Minus), Number of Gauges 84, Overall Length 2 in, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/64, Included Certification Certificate of Inspection, Includes Handle Yes, Long Form Calibration Certificate No, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-24 HSS Machine and Fraction Hand Tap Set (T/A54332)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- ULLMAN DEVICES Neon Orange Telescopic Magnetic Pick-up Tool (15XOR)
- MILWAUKEE TOOL Rotary Tool (2525-20)
- STARRETT Pin Gage Set, Plus, 0.251-0.500 In (S4004-500)
- STARRETT Pin Gage Set, Plus, 0.626-0.750 In (S4008-750)
- STARRETT Pin Gage Set, Minus, 0.061-0.250 In (S4003-250)
- STARRETT Pin Gage Set, Minus, 0.011-0.060 In (S4001-060)
- STARRETT Pin Gage Set, Minus, 0.626-0.750 In (S4009-750)
- STARRETT Pin Gage Set, Minus, 0.251-0.500 In (S4005-500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- Starrett Precision Measuring Tools