Shop All Gauge Blocks and Clamps
Starrett
Pin Gage Set, Minus, 0.833-0.916 In
Mfr # S4013-916
Zoro # G1972065
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Steel
- Measuring Range (In.) 0.833 to 0.916
- Increments (In.) 0.0010
- Tolerance 0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S4013-916
- Zoro # G1972065
- UPC # 049659674934
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Length (In.) | 2 |
Overall Length | 2 in |
Dimension Type | Inch |
Diameter Range | 0.8330 in to 0.9160 in |
Diameter Increment | 0.001 in |
Details
Item | Pin Gauge Set |
Shape | ROUND |
Material | Steel |
Measuring Range (In.) | 0.833 to 0.916 |
Increments (In.) | 0.0010 |
Tolerance | 0.0002 in |
Measuring Range | 0.833 in to 0.916 in |
Class | ZZ |
Application | Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances |
Includes | Case |
Type | NoGo (Minus) |
Gauge Type | No-Go (Minus) |
Hardness | RC 60/64 |
Includes Handle | Yes |
Number of Gauges | 84 |
Included Certification | Certificate of Inspection |
Long Form Calibration Certificate | No |
Tolerance Class | ZZ |
Description
Pin Gauge Set, Material Steel, Diameter Increment 0.001 in, Diameter Range 0.8330 in to 0.9160 in, Gauge Type No-Go (Minus), Number of Gauges 84, Overall Length 2 in, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/64, Included Certification Certificate of Inspection, Includes Handle Yes, Long Form Calibration Certificate No, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mounting Bracket, 14 in. L, Steel, Black (1701001)
- JET Band Saw Blade, 93 in L, 6/10 TPI (414304)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 6-Point Socket (SHD32048)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- STARRETT Magnetic V-Block, 1 3/4 In Capacity (566)
- STARRETT Pin Gage Set, Plus, 0.751-0.832 In (S4010-832)
- STARRETT Pin Gage Set, Minus, 0.061-0.250 In (S4003-250)
- STARRETT Pin Gage Set, Minus, 0.011-0.060 In (S4001-060)
- STARRETT V-Block/Clamp Set, 1 Ea, (567)
- STARRETT Color Code Go/No-Go Gage Hndl, .833-.916" (PT45916)
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- Starrett Gauge Blocks and Clamps