Shop All Screwdrivers
Starrett
Phillips Blade O for Screwdriver Phillips #0
Mfr # PT14443
Zoro # G2353029
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #0
- Tip Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT14443
- Zoro # G2353029
- UPC # 049659715347
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Details
Item | Phillips Blade O for Screwdriver |
Tip Style Group | Phillips |
Tip Style | Phillips |
Description
Phillips Blade O for Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (989108)
- PROTO Poly Drawer Liner (J9910)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (203-001152)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- STARRETT Jewellers Screw Driver .080In (2mm) Blade (555D)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P2100)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05006105001)
- EAZYPOWER #14 Spanner Security Isomax 9" Screwdriver Fits Snake Eye Screw (79745)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- WERA Screwdriver #3 Round (05008735001)
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- Starrett Screwdrivers and Nutdrivers